Pentair Hoffman Stainless 4X Feed-Through WireWay 6x6 | Graybar Store
Pentair Hoffman - Stainless 4X Feed-Through WireWay 6x6
+ / - Hover over image to Zoom
Other Views

    Stainless 4X Feed-Through WireWay 6x6

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    • Materials Stainless Steel
    • NEMA Ratings 4X
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color / Finish
    Dimensions
    Brand or Series
    Length
    Width (Inches)
    Price
    F66W24SS
    88133181
    6
    No. 2B Finish
    6 W x 24 L x 6 H in
    Hoffman
    24 in.
    6
    $
    679
    .30
    /
    EA
    88133181
    Height (Inches)
    6
    Color / Finish
    No. 2B Finish
    Dimensions
    6 W x 24 L x 6 H in
    Brand or Series
    Hoffman
    Length
    24 in.
    Width (Inches)
    6
    $
    679
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66W12SS
    88133178
    6
    No. 2B Finish
    6 W x 12 L x 6 H in
    Hoffman
    12 in.
    6
    $
    519
    .81
    /
    EA
    88133178
    Height (Inches)
    6
    Color / Finish
    No. 2B Finish
    Dimensions
    6 W x 12 L x 6 H in
    Brand or Series
    Hoffman
    Length
    12 in.
    Width (Inches)
    6
    $
    519
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66W36SS
    88133184
    6
    No. 2B Finish
    6 W x 36 L x 6 H in
    Hoffman
    36 in.
    6
    $
    855
    .25
    /
    EA
    88133184
    Height (Inches)
    6
    Color / Finish
    No. 2B Finish
    Dimensions
    6 W x 36 L x 6 H in
    Brand or Series
    Hoffman
    Length
    36 in.
    Width (Inches)
    6
    $
    855
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66W60SS
    88133190
    6
    No. 2B Finish
    6 W x 60 L x 6 H in
    Hoffman
    60 in.
    6
    $
    1204
    .51
    /
    EA
    88133190
    Height (Inches)
    6
    Color / Finish
    No. 2B Finish
    Dimensions
    6 W x 60 L x 6 H in
    Brand or Series
    Hoffman
    Length
    60 in.
    Width (Inches)
    6
    $
    1204
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133181 SKU, 88133181 ANALYTICS...
    Dimensions
    6 W x 24 L x 6 H in
    Brand or Series
    Hoffman
    Length
    24 in.
    Width (Inches)
    6
    Price
    $
    679
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133178 SKU, 88133178 ANALYTICS...
    Dimensions
    6 W x 12 L x 6 H in
    Brand or Series
    Hoffman
    Length
    12 in.
    Width (Inches)
    6
    Price
    $
    519
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133184 SKU, 88133184 ANALYTICS...
    Dimensions
    6 W x 36 L x 6 H in
    Brand or Series
    Hoffman
    Length
    36 in.
    Width (Inches)
    6
    Price
    $
    855
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133190 SKU, 88133190 ANALYTICS...
    Dimensions
    6 W x 60 L x 6 H in
    Brand or Series
    Hoffman
    Length
    60 in.
    Width (Inches)
    6
    Price
    $
    1204
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available