Pentair Hoffman Stainless 4X Feed-Through WireWay 4x4 | Graybar Store
Pentair Hoffman - Stainless 4X Feed-Through WireWay  4x4
+ / - Hover over image to Zoom
Other Views

    Stainless 4X Feed-Through WireWay 4x4

    Manufacturer: Pentair Hoffman
         

    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm).

    • Manufacturer Pentair Hoffman
    • Materials Stainless Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Color / Finish
    Length
    Price
    F44W12SS
    88133038
    4
    4
    ANSI 61 Grey
    1 ft.
    $
    408
    .22
    /
    EA
    88133038
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Length
    1 ft.
    $
    408
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44W60SS
    88133054
    4
    4
    stainless Steel
    5 ft.
    $
    836
    .83
    /
    EA
    88133054
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    stainless Steel
    Length
    5 ft.
    $
    836
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44W24SS
    88133042
    4
    4
    ANSI 61 Grey
    2 ft.
    $
    506
    .56
    /
    EA
    88133042
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Length
    2 ft.
    $
    506
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44W36SS
    88133046
    4
    4
    ANSI 61 Grey
    3 ft.
    $
    616
    .54
    /
    EA
    88133046
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Length
    3 ft.
    $
    616
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44W48SS
    88133050
    4
    4
    ANSI 61 Grey
    4 ft.
    $
    725
    .93
    /
    EA
    88133050
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Length
    4 ft.
    $
    725
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133038 SKU, 88133038 ANALYTICS...
    Color / Finish
    ANSI 61 Grey
    Length
    1 ft.
    Price
    $
    408
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133054 SKU, 88133054 ANALYTICS...
    Color / Finish
    stainless Steel
    Length
    5 ft.
    Price
    $
    836
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133042 SKU, 88133042 ANALYTICS...
    Color / Finish
    ANSI 61 Grey
    Length
    2 ft.
    Price
    $
    506
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133046 SKU, 88133046 ANALYTICS...
    Color / Finish
    ANSI 61 Grey
    Length
    3 ft.
    Price
    $
    616
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133050 SKU, 88133050 ANALYTICS...
    Color / Finish
    ANSI 61 Grey
    Length
    4 ft.
    Price
    $
    725
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available