Edwards Signaling 101XBRMA120A 101 Series AdaptaLight7® Stackable Beacon XBR LED | Graybar Store
Edwards Signaling - 101 Series AdaptaLight7® Stackable Beacon XBR LED - 101XBRMA120A
+ / - Hover over image to Zoom
Other Views

    101 Series AdaptaLight7® Stackable Beacon XBR LED

    Manufacturer: Edwards Signaling
    Manufacturer #: 101XBRMA120A
    SKU: 25369456
    $225.28
    Checking Pricing
         
    Additional Features:Pulsating Horn, 95dB; Steady-on, flashing or multi-mode
    Height (Inches):3.625
    Mount Type:Conduit; Panel
    Use With:Base Unit 101BS-N5
    Width (Inches):3.3125
    Lens Color:Amber
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 101XBRMA120A
    • Voltage (Volts) 120
    • Additional Features Pulsating Horn, 95dB; Steady-on, flashing or multi-mode
    • Height (Inches) 3.625
    • Lens Color Amber
    • Mount Type Conduit; Panel
    • Width (Inches) 3.3125
    • Use With Base Unit 101BS-N5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    StackLight™ 101 Stacklight LED Module, Voltage (Volts): 120 V ac, Height (Inches): 3.625 in, Width (Inches): 3.3125 in, Lens Color: Amber, Mount Type: Conduit; Panel