Valcom V-9964 Stacking Feedback Eliminator | Graybar Store
Valcom - Stacking Feedback Eliminator - V-9964
+ / - Hover over image to Zoom
Other Views

    Stacking Feedback Eliminator

    Manufacturer: Valcom
    Manufacturer #: V-9964
    SKU: 22039214
    $570.75
    Checking Pricing
         
    Dimensions:4 x 3.5 x 2 inches
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9964
    • Dimensions 4 x 3.5 x 2 inches
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unit eliminates busy signals and prevents acoustic feedback.
    • Multiple Messages Can Be Recorded Simultaneously
    • Add Input Ports in Increments of 2 by Adding Additional Units
    • Connect Up to 4 Units Together to Provide 8 Ports - Enables Up to 8 Simultaneous Pages, Stores, and Plays Back in Sequence
    • Two Audio Outputs: 8 or 600 ohms loop
    • Wall and Rack Mounting Hardware Included