Panduit Sta-Strap® Nylon 6.6 Standard Cable Ties | Graybar Store
Panduit - Sta-Strap® Nylon 6.6 Standard Cable Ties
+ / - Hover over image to Zoom
Other Views

    Sta-Strap® Nylon 6.6 Standard Cable Ties

    Manufacturer: Panduit
         

    Sta-Strap® cable ties are used for normal bundling and through-panel applications.

    • For Indoor Use
    • Small Head Height Allows More Efficient Use of Space in Compact Areas
    • Exclusive Two-Piece Design Offers the Lowest Threading Force in the Industry
    • Average 14% Lighter Than One-Piece Cable Ties
    • Releasable Prior to Final Tensioning For Bundle Modifications
    See More >>
    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Duty Rating
    Price
    SST2S-C
    88201084
    Natural
    100
    6.70 in.
    1.75
    $
    23
    .65
    100 Ea
    /
    Package
    88201084
    Color
    Natural
    Packaging
    100
    Length
    6.70 in.
    Bundle Diameter (Inches)
    1.75
    Tensile Strength (Pound)
    Duty Rating
    $
    23
    .65
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SST2S-M
    88201087
    Natural
    1000 per Pack
    6.70 in
    1-3/4
    50 lb.
    Standard
    $
    80
    .00
    1000 Ea
    /
    Package
    88201087
    Color
    Natural
    Packaging
    1000 per Pack
    Length
    6.70 in
    Bundle Diameter (Inches)
    1-3/4
    Tensile Strength (Pound)
    50 lb.
    Duty Rating
    Standard
    $
    80
    .00
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201084 SKU, 88201084 ANALYTICS...
    Length
    6.70 in.
    Bundle Diameter (Inches)
    1.75
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    23
    .65
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201087 SKU, 88201087 ANALYTICS...
    Length
    6.70 in
    Bundle Diameter (Inches)
    1-3/4
    Tensile Strength (Pound)
    50 lb.
    Duty Rating
    Standard
    Price
    $
    80
    .00
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available