Thomas and Betts 10RC-10 Sta-Kon® Vinyl-Insulated Ring Terminals | Graybar Store
Thomas and Betts - Sta-Kon® Vinyl-Insulated Ring Terminals - 10RC-10
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated Ring Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: 10RC-10
    SKU: 88263104
    $42.01
    Checking Pricing
         
    Color:Yellow
    Stud Size (Inches):No. 10
    Wire Size:12 to 10 AWG
    Material:Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10RC-10
    • Color Yellow
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Ring terminal for 12 to 10 AWG wire, #10 bolt hole. Tab size is 0.270 x 0.310 inch.
    These insulated terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at the wire's flex point. Brazed seam barrel is serrated to obtain high pull-out value.