Thomas and Betts Sta-Kon® Vinyl-Insulated Fork Terminals | Graybar Store
Thomas and Betts - Sta-Kon® Vinyl-Insulated Fork Terminals
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated Fork Terminals

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wire Size
    Color
    Packaging
    Gender
    Stud Size (Inches)
    Price
    10RC-250F
    88263118
    12 to 10 AWG
    Yellow
    50 per Pack
    Female
    $
    54
    .97
    50 Ea
    /
    Package
    88263118
    Wire Size
    12 to 10 AWG
    Color
    Yellow
    Packaging
    50 per Pack
    Gender
    Female
    Stud Size (Inches)
    $
    54
    .97
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    18RA-250F
    88263565
    22 to 18 AWG
    Red
    100 per Pack
    Female
    $
    84
    .73
    100 Ea
    /
    Package
    88263565
    Wire Size
    22 to 18 AWG
    Color
    Red
    Packaging
    100 per Pack
    Gender
    Female
    Stud Size (Inches)
    $
    84
    .73
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14RB-250F
    88263414
    16 to 14 AWG
    Blue
    100 per Pack
    Female
    $
    88
    .26
    100 Ea
    /
    Package
    88263414
    Wire Size
    16 to 14 AWG
    Color
    Blue
    Packaging
    100 per Pack
    Gender
    Female
    Stud Size (Inches)
    $
    88
    .26
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC1147
    88314632
    12 to 10 AWG
    Yellow
    500 per Pack
    8 AWG
    $
    159
    .05
    500 Ea
    /
    Package
    88314632
    Wire Size
    12 to 10 AWG
    Color
    Yellow
    Packaging
    500 per Pack
    Gender
    Stud Size (Inches)
    8 AWG
    $
    159
    .05
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88263118 SKU, 88263118 ANALYTICS...
    Packaging
    50 per Pack
    Gender
    Female
    Stud Size (Inches)
    Price
    $
    54
    .97
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88263565 SKU, 88263565 ANALYTICS...
    Packaging
    100 per Pack
    Gender
    Female
    Stud Size (Inches)
    Price
    $
    84
    .73
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88263414 SKU, 88263414 ANALYTICS...
    Packaging
    100 per Pack
    Gender
    Female
    Stud Size (Inches)
    Price
    $
    88
    .26
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88314632 SKU, 88314632 ANALYTICS...
    Packaging
    500 per Pack
    Gender
    Stud Size (Inches)
    8 AWG
    Price
    $
    159
    .05
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available