Thomas and Betts 10RC-10F Sta-Kon® Vinyl-Insulated Fork Terminals | Graybar Store
Thomas and Betts - Sta-Kon® Vinyl-Insulated Fork Terminals - 10RC-10F
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated Fork Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: 10RC-10F
    SKU: 88263105
    $0.85
    Checking Pricing
         
    Color:Yellow
    Stud Size (Inches):No. 10
    Wire Size:12 to 10 AWG
    Material:Electro Tin Plated High-Conductivity Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10RC-10F
    • Color Yellow
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Fork Terminal for 12 to 10 AWG wire. # 10 bolt hole. The tab size is 0.270 x 0.380 inch.