Thomas and Betts 2RC10X Sta-Kon® Vinyl-Insulated Butt Splice | Graybar Store
Thomas and Betts - Sta-Kon® Vinyl-Insulated Butt Splice - 2RC10X
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2RC10X
    SKU: 88263993
    $0.94
    Checking Pricing
         
    Color:Yellow
    Wire Size:12 to 10 AWG
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2RC10X
    • Color Yellow
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Yellow nylon-insulated butt splice for wire range 12 to 10 AWG. 1.31 L x 0.31 W inch.
    Recommended tool is the ERG4001