Thomas and Betts 2RB14X Sta-Kon® Vinyl-Insulated Butt Splice | Graybar Store
Thomas and Betts - Sta-Kon® Vinyl-Insulated Butt Splice - 2RB14X
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2RB14X
    SKU: 88263989
    $0.67
    Checking Pricing
         
    Color:Blue
    Wire Size:16 to 14 AWG
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2RB14X
    • Color Blue
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Blue nylon-insulated butt splice for wire range 16 to 14 AWG. 1.13 L x 0.26 W inch.
    Recommended tool is the ERG4001