Thomas and Betts 2RA18X Sta-Kon® Vinyl-Insulated Butt Splice | Graybar Store
Thomas and Betts - Sta-Kon® Vinyl-Insulated Butt Splice - 2RA18X
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2RA18X
    SKU: 88263985
    $0.67
    Checking Pricing
         
    Color:Red
    Wire Size:22 to 18 AWG
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2RA18X
    • Color Red
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Red nylon-insulated butt splice for wire range 22 to 18 AWG. 1.13 L x 0.25 W inch.
    Recommended tool is the ERG4001