Thomas and Betts RC10-6F Sta-Kon® Nylon-Insulated Fork Terminal | Graybar Store
Thomas and Betts - Sta-Kon® Nylon-Insulated Fork Terminal - RC10-6F
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RC10-6F
    SKU: 88265999
    $60.63
    Checking Pricing
         
    Color:Yellow
    Stud Size (Inches):No. 6
    Wire Size:12 to 10 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC10-6F
    • Color Yellow
    • Finish Electro Tin Plated
    • Insulation Material Nylon
    • Stud Size (Inches) No. 6
    Product Overview:
    Nylon Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
    Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded.