Thomas and Betts RB14-8F Sta-Kon® Nylon-Insulated Fork Terminal | Graybar Store
Thomas and Betts - Sta-Kon® Nylon-Insulated Fork Terminal - RB14-8F
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RB14-8F
    SKU: 88265971
    $87.16
    Checking Pricing
         
    Color:Blue
    Stud Size (Inches):No. 8
    Wire Size:18 to 14 AWG
    Material:Electro Tin Plated High-Conductivity Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB14-8F
    • Color Blue
    • Finish Electro Tin Plated
    • Insulation Material Nylon
    • Stud Size (Inches) No. 8
    Product Overview:
    Nylon-insulated fork terminal for wire 18 to 14 AWG. 0.87 L x 0.03 inch thick terminal.
    Sta-Kon® nylon-insulated fork terminal has an inner bronze insulation grip sleeve that lengthens flex radius of conduit and eliminates conductor creep.