Thomas and Betts RB14-14F Sta-Kon® Nylon-Insulated Fork Terminal | Graybar Store
Thomas and Betts - Sta-Kon® Nylon-Insulated Fork Terminal - RB14-14F
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RB14-14F
    SKU: 88265954
    $1.04
    Checking Pricing
         
    Color:Blue
    Stud Size (Inches):1/4
    Wire Size:18 to 14 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB14-14F
    • Color Blue
    • Finish Electro -Tin Plated
    • Insulation Material Nylon
    Product Overview:
    Nylon Insulated Fork Terminal, Length .95 Inches, Width .44 Inches, Maximum Insulation .190, Bolt Hole 1/4 Inch, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated.
    Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded.