Thomas and Betts RA18-6F Sta-Kon® Nylon-Insulated Fork Terminal | Graybar Store
Thomas and Betts - Sta-Kon® Nylon-Insulated Fork Terminal - RA18-6F
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RA18-6F
    SKU: 88265934
    $0.82
    Checking Pricing
         
    Color:Red
    Stud Size (Inches):No. 6
    Wire Size:22 to 16 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA18-6F
    • Color Red
    • Finish Electro Tin Plated
    • Insulation Material Nylon
    • Stud Size (Inches) No. 6
    Product Overview:
    Insulated Nylon Fork Terminal For Wire Range 22-16 Stud Size #6, Red.
    Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded.