Thomas and Betts RA18-10F Sta-Kon® Nylon-Insulated Fork Terminal | Graybar Store
Thomas and Betts - Sta-Kon® Nylon-Insulated Fork Terminal - RA18-10F
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RA18-10F
    SKU: 88265920
    $0.81
    Checking Pricing
         
    Color:Red
    Stud Size (Inches):No. 10
    Wire Size:22 to 16 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA18-10F
    • Color Red
    • Finish Electro Tin Plated
    • Insulation Material Nylon
    • Stud Size (Inches) No. 10
    Product Overview:
    Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated.
    Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded.