Thomas and Betts 2RC10 Sta-Kon® Nylon-Insulated Butt Splice | Graybar Store
Thomas and Betts - Sta-Kon® Nylon-Insulated Butt Splice - 2RC10
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2RC10
    SKU: 88263991
    $1.26
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2RC10
    • Color Yellow
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Yellow nylon-insulated butt splice for 12 to 10 AWG wire. 1.26 x 0.28 inch.
    Recommended tool is the ERG4001