Thomas and Betts 2RB14 Sta-Kon® Nylon-Insulated Butt Splice | Graybar Store
Thomas and Betts - Sta-Kon® Nylon-Insulated Butt Splice - 2RB14
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2RB14
    SKU: 88263987
    $85.37
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2RB14
    • Color Blue
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Blue nylon-insulated butt splice for 16 to 14 AWG wire. 1.19 x 0.21 inch.
    Recommended tool is the ERG4001