Thomas and Betts 2RA18 Sta-Kon® Nylon-Insulated Butt Splice | Graybar Store
Thomas and Betts - Sta-Kon® Nylon-Insulated Butt Splice - 2RA18
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2RA18
    SKU: 88263983
    $0.86
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Red
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2RA18
    • Color Red
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Red nylon-insulated butt splice for 22 to 18 AWG wire. 1.19 x 0.18 inch.
    Recommended tool is the ERG4001