Thomas and Betts NW10-8 Sta-Kon™ Non-Insulated Ring Terminal | Graybar Store
Thomas and Betts - Sta-Kon™ Non-Insulated Ring Terminal - NW10-8
+ / - Hover over image to Zoom
Other Views

    Sta-Kon™ Non-Insulated Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: NW10-8
    SKU: 88265884
    $1.80
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Metallic
    Stud Size (Inches):No. 8
    Material:Nickel Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NW10-8
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) No. 8
    Product Overview:
    Non-Insulated - High Temperature Ring Terminal For Wire Range 12-10 Stud Size #8, Metallic
    For easily installed, permanent terminations of solid, round, or stranded nichrome wires as used in toasters, heaters, etc.