Thomas and Betts 10RC-10FCP Sta-Kon® Mini-Pack Terminals | Graybar Store
Thomas and Betts - Sta-Kon® Mini-Pack Terminals - 10RC-10FCP
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Mini-Pack Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: 10RC-10FCP
    SKU: 93147406
    $19.95
    Checking Pricing
         
    Color:Yellow
    No. of Pieces:20
    Stud Size (Inches):No. 10
    Wire Size:12 to 10 AWG
    Material:Electro Tin Plated High-Conductivity Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10RC-10FCP
    • Color Yellow
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • No. of Pieces 20
    Product Overview:
    Mini-Pack Fork Terminal for 12 to 10 AWG wire. # 10 bolt hole. Tab size is 0.270 x 0.380 inch.
    These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at the wire's flex point. Fork terminal's brazed seam barrel is serrated for high pull-out value.