Thomas and Betts 14RB-10FCP Sta-Kon® Mini-Pack Terminals | Graybar Store
Thomas and Betts - Sta-Kon® Mini-Pack Terminals - 14RB-10FCP
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Mini-Pack Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RB-10FCP
    SKU: 93147404
    $27.31
    Checking Pricing
         
    Color:Blue
    No. of Pieces:20
    Stud Size (Inches):No. 10
    Wire Size:16 to 14 AWG
    Material:Electro Tin Plated High-Conductivity Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RB-10FCP
    • Color Blue
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • No. of Pieces 20
    Product Overview:
    Mini-Pack Fork Terminal for range 18 to 14 AWG wire. 1/4 Inch bolt hole. Tab size is 0.370 x 0.500 inch.
    These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at the wire's flex point. Fork terminal's brazed seam barrel is serrated for high pull-out value.