Thomas and Betts 14RB-6FCP Sta-Kon® Mini-Pack Terminals | Graybar Store
Thomas and Betts - Sta-Kon® Mini-Pack Terminals - 14RB-6FCP
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Mini-Pack Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RB-6FCP
    SKU: 93147402
    $27.31
    Checking Pricing
         
    Color:Blue
    Stud Size (Inches):No. 6
    Wire Size:18 to 14 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RB-6FCP
    • Color Blue
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 6
    Product Overview:
    Mini-Pack Insulated Vinyl Fork Terminal For Wire Range 18-14 Stud Size #6, Blue.
    These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire's flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded.