Thomas and Betts 10RC-10FX Sta-Kon® Expanded Vinyl-Insulated Fork Terminal | Graybar Store
Thomas and Betts - Sta-Kon® Expanded Vinyl-Insulated Fork Terminal - 10RC-10FX
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Expanded Vinyl-Insulated Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: 10RC-10FX
    SKU: 88263109
    $0.94
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Material:Copper
    Color:Yellow
    Stud Size (Inches):No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10RC-10FX
    • Color Yellow
    • Finish Electro -Tin Plated
    • Insulation Material Vinyl
    Product Overview:
    Expanded Insulated Vinyl Fork Terminal For Wire Range 12-10 Stud Size #10, Yellow.
    Fork terminals allow easy installation since the mounting screw does not have to be completely removed. These terminals have expanded insulation support which means a wider wire entry to accommodate heavy wall insulation.