Thomas and Betts RB44 Sta-Kon® Crimp-On Wire Joint | Graybar Store
Thomas and Betts - Sta-Kon® Crimp-On Wire Joint - RB44
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Crimp-On Wire Joint

    Manufacturer: Thomas and Betts
    Manufacturer #: RB44
    SKU: 88265976
    $0.42
    Checking Pricing
         
    Color:White
    Wire Size:18 to 16 AWG
    Material:Brazed Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB44
    • Color White
    • Wire Size 18 to 16 AWG
    • Material Brazed Copper
    Product Overview:
    One-piece nylon self-insulated crimp-on wire joint for wire sizes 18 to 16 AWG. 0.78 inches long.