Thomas and Betts RB2573M Sta-Kon® 250 Series Female Disconnects | Graybar Store
Thomas and Betts - Sta-Kon® 250 Series Female Disconnects - RB2573M
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® 250 Series Female Disconnects

    Manufacturer: Thomas and Betts
    Manufacturer #: RB2573M
    SKU: 93174844
    $357.40
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Packaging:Tape Fed
    Gender:Female
    Color:Blue
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB2573M
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    • Wire Size 16 to 14 AWG
    • Material Tin Plated Brass
    • Packaging Tape Fed
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sta-Kon® female disconnects for 16 to 14 AWG, tape fed packaging.
    The unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.