Thomas and Betts RA2573 Sta-Kon® 250 Series Female Disconnects | Graybar Store
Thomas and Betts - Sta-Kon® 250 Series Female Disconnects - RA2573
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® 250 Series Female Disconnects

    Manufacturer: Thomas and Betts
    Manufacturer #: RA2573
    SKU: 89007752
    $474.30
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Packaging:Bulk
    Gender:Female
    Color:Red
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA2573
    • Color Red
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Fully insulated female disconnect for wire size 22 to 18 AWG with tab size 0.250 x 0.320 inch.
    The unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.