Thomas and Betts RC2573 Sta-Kon® 250 Series Female Disconnects | Graybar Store
Thomas and Betts - Sta-Kon® 250 Series Female Disconnects - RC2573
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® 250 Series Female Disconnects

    Manufacturer: Thomas and Betts
    Manufacturer #: RC2573
    SKU: 88314627
    $1,817.20
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Packaging:Bulk
    Gender:Female
    Color:Yellow
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC2573
    • Color Yellow
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    • Wire Size 12 to 10 AWG
    • Material Tin Plated Brass
    • Packaging Bulk
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fully insulated female disconnect for wire size 12 to 10 AWG with tab size 0.250 x 0.320 inch.
    The unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.