Thomas and Betts Sta-Kon® 250 Series Female Disconnects | Graybar Store
Thomas and Betts - Sta-Kon® 250 Series Female Disconnects
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® 250 Series Female Disconnects

    Manufacturer: Thomas and Betts
         

    Fully insulated nylon female 250 series disconnects.

    The unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.
    See More >>
    • Manufacturer Thomas and Betts
    • Insulation Material Nylon
    • Materials Brass
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Wire Size
    Packaging
    Gender
    Color
    Material
    Price
    10RC-2577
    88263121
    12 to 10 AWG
    Standard
    Female
    Yellow
    Tin Plated Brass
    $
    53
    .15
    50 Ea
    /
    Package
    88263121
    Wire Size
    12 to 10 AWG
    Packaging
    Standard
    Gender
    Female
    Color
    Yellow
    Material
    Tin Plated Brass
    $
    53
    .15
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14RB-2577
    88263418
    16 to 14 AWG
    Standard
    Female
    Blue
    Tin Plated Brass
    $
    45
    .53
    50 Ea
    /
    Package
    88263418
    Wire Size
    16 to 14 AWG
    Packaging
    Standard
    Gender
    Female
    Color
    Blue
    Material
    Tin Plated Brass
    $
    45
    .53
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    18RA-2577
    88263568
    22 to 18 AWG
    Standard
    Female
    Red
    Tin Plated Brass
    $
    45
    .96
    50 Ea
    /
    Package
    88263568
    Wire Size
    22 to 18 AWG
    Packaging
    Standard
    Gender
    Female
    Color
    Red
    Material
    Tin Plated Brass
    $
    45
    .96
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC2573
    88314627
    12 to 10 AWG
    Bulk
    Female
    Yellow
    Tin Plated Brass
    $
    1817
    .20
    500 Ea
    /
    Package
    88314627
    Wire Size
    12 to 10 AWG
    Packaging
    Bulk
    Gender
    Female
    Color
    Yellow
    Material
    Tin Plated Brass
    $
    1817
    .20
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RB2573
    88314648
    16 to 14 AWG
    Bulk
    Female
    Blue
    Tin Plated Brass
    $
    542
    .00
    1000 Ea
    /
    Package
    88314648
    Wire Size
    16 to 14 AWG
    Packaging
    Bulk
    Gender
    Female
    Color
    Blue
    Material
    Tin Plated Brass
    $
    542
    .00
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RA2573
    89007752
    22 to 18 AWG
    Bulk
    Female
    Red
    Tin Plated Brass
    $
    474
    .30
    1000 Ea
    /
    Package
    89007752
    Wire Size
    22 to 18 AWG
    Packaging
    Bulk
    Gender
    Female
    Color
    Red
    Material
    Tin Plated Brass
    $
    474
    .30
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RB2573M
    93174844
    16 to 14 AWG
    Tape Fed
    Female
    Blue
    Tin Plated Brass
    $
    357
    .40
    1000 Ea
    /
    Package
    93174844
    Wire Size
    16 to 14 AWG
    Packaging
    Tape Fed
    Gender
    Female
    Color
    Blue
    Material
    Tin Plated Brass
    $
    357
    .40
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88263121 SKU, 88263121 ANALYTICS...
    Gender
    Female
    Color
    Yellow
    Material
    Tin Plated Brass
    Price
    $
    53
    .15
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88263418 SKU, 88263418 ANALYTICS...
    Gender
    Female
    Color
    Blue
    Material
    Tin Plated Brass
    Price
    $
    45
    .53
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88263568 SKU, 88263568 ANALYTICS...
    Gender
    Female
    Color
    Red
    Material
    Tin Plated Brass
    Price
    $
    45
    .96
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88314627 SKU, 88314627 ANALYTICS...
    Gender
    Female
    Color
    Yellow
    Material
    Tin Plated Brass
    Price
    $
    1817
    .20
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88314648 SKU, 88314648 ANALYTICS...
    Gender
    Female
    Color
    Blue
    Material
    Tin Plated Brass
    Price
    $
    542
    .00
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89007752 SKU, 89007752 ANALYTICS...
    Gender
    Female
    Color
    Red
    Material
    Tin Plated Brass
    Price
    $
    474
    .30
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93174844 SKU, 93174844 ANALYTICS...
    Gender
    Female
    Color
    Blue
    Material
    Tin Plated Brass
    Price
    $
    357
    .40
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available