Phoenix Contact Screwdriver, Actuation | Graybar Store
Phoenix Contact - Screwdriver, Actuation
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Actuation

    Manufacturer: Phoenix Contact
         

    The screwdriver is ideal for actuating ST and QTC modular terminal blocks.

    • Manufacturer Phoenix Contact
    • Type Actuation
    • Materials Alloy Steel
    • For Use With ST, QTC Terminal Blocks
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Tip Size
    Blade Length (Inches)
    Overall Length (Inches)
    Price
    1204517
    99570368
    3.5 mm
    3.94
    7.13
    $
    10
    .81
    /
    EA
    99570368
    Tip Size
    3.5 mm
    Blade Length (Inches)
    3.94
    Overall Length (Inches)
    7.13
    $
    10
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1204504
    22007912
    2.5 mm
    2.95
    6.14
    $
    9
    .51
    /
    EA
    22007912
    Tip Size
    2.5 mm
    Blade Length (Inches)
    2.95
    Overall Length (Inches)
    6.14
    $
    9
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99570368 SKU, 99570368 ANALYTICS...
    Overall Length (Inches)
    7.13
    Price
    $
    10
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22007912 SKU, 22007912 ANALYTICS...
    Overall Length (Inches)
    6.14
    Price
    $
    9
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available