Lynn Electronics STSTDUPMM-3M ST/ST 62.5 OM1 Multimode Fiber Patch Cables, 3 M | Graybar Store
Lynn Electronics - ST/ST 62.5 OM1 Multimode Fiber Patch Cables, 3 M - STSTDUPMM-3M
+ / - Hover over image to Zoom
Other Views

    ST/ST 62.5 OM1 Multimode Fiber Patch Cables, 3 M

    Manufacturer: Lynn Electronics
    Manufacturer #: STSTDUPMM-3M
    SKU: 25041710
    $15.44
    Checking Pricing
         
    Length (Meters):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # STSTDUPMM-3M
    • Connector Configuration ST to ST
    • Connector Type ST to ST
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM1
    • Jacket Color Orange
    • Length (Meters) 3.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    ST to ST multimode 62.5/125µ fiber patch cord with orange jacket- 3 meters.
    • Corning™ Infinicor® 300 OM1 glass
    • ST connectors on both ends
    • OFNR, 3mm standard jacket
    • 3 meters