Corning CCH-CP12-G5-P03CH Closet Connector Housing Panel, (12) Fiber,ST®, OM2, Pigtails | Graybar Store
Corning - Closet Connector Housing Panel, (12) Fiber,ST®, OM2, Pigtails - CCH-CP12-G5-P03CH
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Panel, (12) Fiber,ST®, OM2, Pigtails

    Manufacturer: Corning
    Manufacturer #: CCH-CP12-G5-P03CH
    SKU: 25683410
    $384.59
    Checking Pricing
         
    Accommodates:(12) Fibers; (12) ST Compatible Adapters
    Color:Black
    Use With:ST Compatible
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP12-G5-P03CH
    • Color Black
    • Type Closet Connector Housing
    • Accommodates (12) Fibers; (12) ST Compatible Adapters
    • Brand CCH
    • For Use With LANscape Solutions Housings
    • Use With ST Compatible
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ST® CCH ST Compatible Connector Closet Connector Housing Panel, (12) Fibers; (12) ST Compatible Adapters, Black