TE Connectivity ALR-SST-PV-IES SST Series Electronic Photocontrol, Time Delay, 1000W/1800VA, 120/277V, 180 Joules, 1.5+/-0.5 | Graybar Store
TE Connectivity - SST Series Electronic Photocontrol, Time Delay, 1000W/1800VA, 120/277V, 180 Joules, 1.5+/-0.5 - ALR-SST-PV-IES
+ / - Hover over image to Zoom
Other Views

    SST Series Electronic Photocontrol, Time Delay, 1000W/1800VA, 120/277V, 180 Joules, 1.5+/-0.5

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-SST-PV-IES
    SKU: 92037241
    $30.39
    Checking Pricing
         
    Voltage Rating:120/208/240/277 V
    Watts Tungsten:1000 W
    VA Ballast:1800 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-SST-PV-IES
    • VA Ballast 1800 VA
    • Watts Tungsten 1000 W
    • Voltage Rating 120/208/240/277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SST SST Series Photocontrol, Voltage Rating: 120/208/240/277 V, VA Ballast: 1800 VA, Watts Tungsten: 1000 W