Specified Technologies SSS120 SSS Intumescent Firestop Sealant, 20 oz. Sasuage | Graybar Store
     
Specified Technologies - SSS Intumescent Firestop Sealant, 20 oz. Sasuage - SSS120
+ / - Hover over image to Zoom
Other Views

    SSS Intumescent Firestop Sealant, 20 oz. Sasuage

    Manufacturer: Specified Technologies
    Manufacturer #: SSS120
    SKU: 22075927
    $30.98
    Checking Pricing
         
    Fire Rating:Up to 4 Hours
    Material:Latex Based, Two-Stage Intumescent Sealant
    Size:20 oz
    Brand or Series:SSS Intumescent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # SSS120
    • Size 20 oz
    • Application Seals Through-Penetrations as well as Construction Gaps and Blank Openings.
    • Brand or Series SSS Intumescent
    • Fire Rating Up to 4 Hours
    • Material Latex Based, Two-Stage Intumescent Sealant
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    20 oz. sasuage, intumescent sealant with red color and mild latex odor.
    • Water-Based - easy installation, cleanup and disposal.
    • Excellent Smoke Seal
    • Low Shrinkage
    • Acoustically Tested - reduces noise transmission.
    • Sandable and Paintable (when dry).
    • Water-Resistant - will not re-emulsify when dry
    • Safe - low VOCs, no solvents, non-halogenated.