Specified Technologies - SSS Intumescent Firestop Sealant, 2 Gallon - SSS102
+ / - Hover over image to Zoom
Other Views

SSS Intumescent Firestop Sealant, 2 Gallon

Manufacturer: Specified Technologies
Manufacturer #: SSS102
SKU: 94058164
Checking Pricing
     
Fire Rating:Up to 4 Hours
Material:Latex Based, Two-Stage Intumescent Sealant
Size:2 Gallon
Brand or Series:SSS Intumescent
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # SSS102
  • Size 2 Gallon
  • Application Seals Through-Penetrations as well as Construction Gaps and Blank Openings.
  • Type Intumescent Putty
  • Brand or Series SSS Intumescent
  • Fire Rating Up to 4 Hours
  • Material Latex Based, Two-Stage Intumescent Sealant
Product Overview:
2 gallon pail, intumescent sealant with red color and mild latex odor.
  • Water-Based - easy installation, cleanup and disposal.
  • Excellent Smoke Seal
  • Low Shrinkage
  • Acoustically Tested - reduces noise transmission.
  • Sandable and Paintable (when dry).
  • Water-Resistant - will not re-emulsify when dry
  • Safe - low VOCs, no solvents, non-halogenated.