Specified Technologies SSP4S Firestop Putty Pad, SSP, 7.25 x 7.25 x 3/16 In. Pad | Graybar Store
Specified Technologies - Firestop Putty Pad, SSP, 7.25 x 7.25 x 3/16 In. Pad - SSP4S
+ / - Hover over image to Zoom
Other Views

    Firestop Putty Pad, SSP, 7.25 x 7.25 x 3/16 In. Pad

    Manufacturer: Specified Technologies
    Manufacturer #: SSP4S
    SKU: 92039800
    $5.00
    Checking Pricing
         
    Material:One-Part, Two-Stage Intumescent, Non-Hardening Compound
    Fire Rating:Up to 2 Hours
    Size:7.25 x 7.25 x 3/16 Inch Pad
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # SSP4S
    • Size 7.25 x 7.25 x 3/16 Inch Pad
    • Application For single and multi-gang metallic and non-mettalic boxes up to 14 Inches long.
    • Type Intumescent Putty Pad
    • Fire Rating Up to 2 Hours
    • Material One-Part, Two-Stage Intumescent, Non-Hardening Compound
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SSB Intumescent fire stop putty pads 7.25 x 7.25 x 3/16 Inch with polyliner and self adhesive.
    • Size: 7.250 Inch x 7.250 Inch x 0.1875 Inch
    • Endothermic fillers absorb heat and release water
    • Highly adhesive formula Stays put. Allows movement.
    • Sound deadening, excellent sound attenuation properties, reduces noise transmission
    • Unaffected by humidity, condensation, water
    • Tested and proven acoustical properties
    • No tools required
    • Allows movement
    • Color - Red