Specified Technologies SSP9S SSP Firestop Putty Pads, 9 in. x 9 in. x 3/16 in. | Graybar Store
Specified Technologies - SSP Firestop Putty Pads, 9 in. x 9 in. x 3/16 in. - SSP9S
+ / - Hover over image to Zoom
Other Views

    SSP Firestop Putty Pads, 9 in. x 9 in. x 3/16 in.

    Manufacturer: Specified Technologies
    Manufacturer #: SSP9S
    SKU: 22054833
    $8.37
    Checking Pricing
         
    Material:One-Part, Two-Stage Intumescent, Non-Hardening Compound
    Fire Rating:Up to 3 Hours
    Size:9 in. x 9 in. x 3/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # SSP9S
    • Size 9 in. x 9 in. x 3/16 in
    • Application For single and multi-gang metallic and non-mettalic boxes up to 14 Inches long.
    • Type Intumescent Putty Pad
    • Fire Rating Up to 3 Hours
    • Material One-Part, Two-Stage Intumescent, Non-Hardening Compound
    • Country of Origin US - USA
    Product Overview:
    SSB Intumescent fire stop putty pad 9 in. x 9 in. x 3/16 in., highly adhesive and non-hardening.
    • Size 9 Inch x 9 Inch x 3/16 Inch
    • Endothermic fillers absorb heat and release water
    • Highly adhesive formula Stays put. Allows movement.
    • Sound deadening, excellent sound attenuation properties, reduces noise transmission
    • Unaffected by humidity, condensation, water
    • Tested and proven acoustical properties
    • No tools required
    • Allows movement
    • Color - Red