Specified Technologies - Firestop Putty, SSP, 24 Cubic In. Tube - SSP28
+ / - Hover over image to Zoom
Other Views

Firestop Putty, SSP, 24 Cubic In. Tube

Manufacturer: Specified Technologies
Manufacturer #: SSP28
SKU: 25000041
Checking Pricing
     
Material:One-Part, Two-Stage Intumescent, Non-Hardening Compound
Fire Rating:Up to 3 Hours
Packaging:24 Cubic Inch Tube
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # SSP28
  • Application Small to Medium Through-Penetrations as well as Construction Gaps and Blank Openings.
  • Type Intumescent Putty
  • Fire Rating Up to 3 Hours
  • Material One-Part, Two-Stage Intumescent, Non-Hardening Compound
  • Packaging 24 Cubic Inch Tube
Product Overview:
SSB Intumescent fire stop putty in 24 Cubic Inch tube, highly adhesive and non-hardening.