Cooper Lighting (Eaton) 8TSSF-232-UNV-EB81-U SSF Standard Strip Light | Graybar Store
Cooper Lighting (Eaton) - SSF Standard Strip Light - 8TSSF-232-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    SSF Standard Strip Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TSSF-232-UNV-EB81-U
    SKU: 25243544
    $59.99
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic Start
    Nom. Length (Inches):96 in.
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TSSF-232-UNV-EB81-U
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Start
    • Brand Metalux
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 96 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Strip tandem 8 ft. 2 lamp for use with F32T8 lamps.
    • Designed with our easy-to-use Flip-Up socket design
    • The SSF Series can be the illumination solution in commercial, industrial, retail and residential applications
    • Flip-up socket feature for faster installation
    • Die-formed cold-rolled steel channel construction with numerous KOs
    • Pressure lock lampholders (RS), spring loaded lampholders (SL) Easy wireway access/wireway cover removed without tools
    • Pre-painted material standard
    • Lamp not included