Specified Technologies SSB26 SpecSeal® Firestop Pillows, SSB, 2 x 6 x 9 In. Pillow | Graybar Store
Specified Technologies - SpecSeal® Firestop Pillows, SSB, 2 x 6 x 9 In. Pillow - SSB26
+ / - Hover over image to Zoom
Other Views

    SpecSeal® Firestop Pillows, SSB, 2 x 6 x 9 In. Pillow

    Manufacturer: Specified Technologies
    Manufacturer #: SSB26
    SKU: 96001502
    $16.88
    Checking Pricing
         
    Material:Mineral Fiber Sealed With Water-Resist Intumescent Membrane Heat Sealed in Fire-Retardant Poly Bag
    Fire Rating:Up to 3 Hours
    Packaging:2 x 6 x 9 Inch Pillow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # SSB26
    • Application Medium to Large Openings Openings Containing Cables, Ducts, Conduits, Pipes and Trays
    • Type Intumescent Pillow
    • Fire Rating Up to 3 Hours
    • Material Mineral Fiber Sealed With Water-Resist Intumescent Membrane Heat Sealed in Fire-Retardant Poly Bag
    • Packaging 2 x 6 x 9 Inch Pillow
    • Country of Origin US - USA
    Product Overview:
    SpecSeal® SSB Firestop pillow is intumescent expandable firestop pillow, 2 x 6 x 9 inch.
    • Size: 2.000 Inch x 6.000 Inch x 9.000 Inch
    • Intumescent expands in all directions for a tough, tight seal
    • Re-installable for easy retrofitting of cables
    • Single side application makes installation easy for tough access openings
    • Lightweight for ease of installation. Easier wire screen requirements
    • Monolithic Encapsulated Core No loose fill
    • No special tools required!
    • Superior air leakage ratings