Specified Technologies - SpecSeal® Firestop Pillows, SSB, (20) 1 x 4 x 9 In. Pillow - SSB14
+ / - Hover over image to Zoom
Other Views

SpecSeal® Firestop Pillows, SSB, (20) 1 x 4 x 9 In. Pillow

Manufacturer: Specified Technologies
Manufacturer #: SSB14
SKU: 96001500
Checking Pricing
     
Material:Mineral Fiber Sealed With Water-Resist Intumescent Membrane Heat Sealed in Fire-Retardant Poly Bag
Fire Rating:Up to 3 Hours
Packaging:(20) 1 x 4 x 9 Inch Pillow
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # SSB14
  • Application Medium to Large Openings Openings Containing Cables, Ducts, Conduits, Pipes and Trays
  • Type Intumescent Pillow
  • Fire Rating Up to 3 Hours
  • Material Mineral Fiber Sealed With Water-Resist Intumescent Membrane Heat Sealed in Fire-Retardant Poly Bag
  • Packaging (20) 1 x 4 x 9 Inch Pillow
Product Overview:
SpecSeal® SSB Firestop pillow is intumescent expandable firestop pillow, 1 x 4 x 9 inch.
  • Size: 1.000 Inch x 4.000 Inch x 9.000 Inch
  • Intumescent expands in all directions for a tough, tight seal
  • Re-installable for easy retrofitting of cables
  • Single side application makes installation easy for tough access openings
  • Lightweight for ease of installation. Easier wire screen requirements
  • Monolithic Encapsulated Core No loose fill
  • No special tools required!
  • Superior air leakage ratings