Great Lakes Case and Cabinet GL48SRD SRD Series Rack, Deep | Graybar Store
Great Lakes Case and Cabinet - SRD Series Rack, Deep - GL48SRD
+ / - Hover over image to Zoom
Other Views

    SRD Series Rack, Deep

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL48SRD
    SKU: 25473639
    $405.32
    Checking Pricing
         
    Width (Inches):20.75 in.
    Depth (Inches):18 in.
    Color:Black
    Height (Inches):23.75 in.
    Rack Units:26
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL48SRD
    • Color Black
    • Mounting Style Wall Mount
    • Type SRD Series Swing Rack
    • Rack Units 26
    • Depth (Inches) 18 in.
    • Height (Inches) 23.75 in.
    • Width (Inches) 20.75 in.
    • Includes #10-32 Mounting Holes; Rack Mounting Hardware
    • Country of Origin US - USA
    Product Overview:
    Wall Mount Swing Rack Deep, 48 in.H x 20.75 in.W x 24.00 in.D, Usable depth 22 in., 25 RMU, Weight capacity 100 lbs., Shipping weight 54 lbs.
    • 19 inch EIA 310-E Compliant
    • #10-32 mounting holes; includes rack mtg. hardware
    • Deeper than traditional swing racks
    • Easy to assemble, install and mount