Ergodyne Squids® 3100 Single Carabiner | Graybar Store
Ergodyne - Squids® 3100 Single Carabiner
+ / - Hover over image to Zoom
Other Views

    Squids® 3100 Single Carabiner

    Manufacturer: Ergodyne
         

    Tool Lanyard-Single Carabiner, Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools.

    • Manufacturer Ergodyne
    • Type Carabiner
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Product Includes
    Capacity
    Price
    19003
    25268074
    Lime
    35-42 inch
    $
    11
    .97
    /
    EA
    25268074
    Color
    Lime
    Size
    35-42 inch
    Product Includes
    Capacity
    $
    11
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    19002
    25268073
    35 to 42 L (Standard) in; 42 to 54 L (Extended) in
    Tubular Nylon Webbing
    10 lb
    $
    12
    .92
    /
    EA
    25268073
    Color
    Size
    35 to 42 L (Standard) in; 42 to 54 L (Extended) in
    Product Includes
    Tubular Nylon Webbing
    Capacity
    10 lb
    $
    12
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25268074 SKU, 25268074 ANALYTICS...
    Product Includes
    Capacity
    Price
    $
    11
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25268073 SKU, 25268073 ANALYTICS...
    Product Includes
    Tubular Nylon Webbing
    Capacity
    10 lb
    Price
    $
    12
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available