Bridgeport Fittings 416-I Squeeze Connector, Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2 in. | Graybar Store
Bridgeport Fittings - Squeeze Connector, Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2 in. - 416-I
+ / - Hover over image to Zoom
Other Views

    Squeeze Connector, Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 416-I
    SKU: 88031796
    $44.47
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 416-I
    • Connection Type Squeeze
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Squeeze Connector, Malleable Iron, Trade Size (Inches): 2 in, Throat Type: Insulated, Connection Type: Squeeze, Zinc Electro-Plated