Thomas and Betts 254-I-TB T&B® Squeeze Connector, Zinc Plated Steel, Armored Cable/Flexible Metal Conduit, Insulated Throat, 1/2 in. | Graybar Store
Thomas and Betts - T&B® Squeeze Connector, Zinc Plated Steel, Armored Cable/Flexible Metal Conduit, Insulated Throat, 1/2 in. - 254-I-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Zinc Plated Steel, Armored Cable/Flexible Metal Conduit, Insulated Throat, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 254-I-TB
    SKU: 25233194
    $3.41
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 254-I-TB
    • Connection Type Squeeze
    • Finish Zinc Plated
    • Materials Zinc Plated Steel
    • Throat Type Insulated
    Product Overview:
    Squeeze Connector, Steel, Trade Size (Inches): 1/2 in, Throat Type: Insulated, Zinc-Plated