American Polywater TC-35LF SqueekyKleen™ Communications Cleaner one quart bottle | Graybar Store
American Polywater - SqueekyKleen™ Communications Cleaner one quart bottle - TC-35LF
+ / - Hover over image to Zoom
Other Views

    SqueekyKleen™ Communications Cleaner one quart bottle

    Manufacturer: American Polywater
    Manufacturer #: TC-35LF
    SKU: 25140987
    $17.76
    Checking Pricing
         
    Color:Clear
    Flame Retardant:Flammable
    Size:1 bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # TC-35LF
    • Color Clear
    • Size 1 bottle
    • Application For Removing Pik And Cable Gels From Loose-Tube And Ribbon Fiber In Preparation For Splicing
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-quart bottle with flip top; Cleans and fans fiber in two wipes without alcohol saving time and money.