American Polywater TC-128 SqueekyKleen™ Communications Cleaner Gallon | Graybar Store
American Polywater - SqueekyKleen™ Communications Cleaner Gallon - TC-128
+ / - Hover over image to Zoom
Other Views

    SqueekyKleen™ Communications Cleaner Gallon

    Manufacturer: American Polywater
    Manufacturer #: TC-128
    SKU: 25140988
    $58.21
    Checking Pricing
         
    Color:White
    Flame Retardant:Flammable
    Size:1 Gallon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # TC-128
    • Color White
    • Size 1 Gallon
    • Application For Removing Pik And Cable Gels From Loose-Tube And Ribbon Fiber In Preparation For Splicing
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-gallon bottle; Cleans and fans fiber in two wipes without alcohol saving time and money.