Hubbell Power Systems 681912 4 x 4 x 1/2 in. Galvanized Steel Square Washer, Bolt Dia. 3/4 in. | Graybar Store
Hubbell Power Systems - 4 x 4 x 1/2 in. Galvanized Steel Square Washer, Bolt Dia. 3/4 in. - 681912
+ / - Hover over image to Zoom
Other Views

    4 x 4 x 1/2 in. Galvanized Steel Square Washer, Bolt Dia. 3/4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 681912
    SKU: 88056303
    $8.06
    Checking Pricing
         
    Size:3/4 in
    Packaging:20 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 681912
    • Size 3/4 in
    • Materials Steel
    • Packaging 20 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square Washer, Galvanized, 4 x 4 x 1/2 in., Bolt Size 3/4 in., Hole Size 13/16 in.