Hubbell Power Systems 6818 4 x 4 x 3/16 in. Galvanized Steel Square Washer, Bolt Dia. 3/4 in. | Graybar Store
Hubbell Power Systems - 4 x 4 x 3/16 in. Galvanized Steel Square Washer, Bolt Dia. 3/4 in. - 6818
+ / - Hover over image to Zoom
Other Views

    4 x 4 x 3/16 in. Galvanized Steel Square Washer, Bolt Dia. 3/4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6818
    SKU: 88056300
    $2.24
    Checking Pricing
         
    Size:3/4 in
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6818
    • Size 3/4 in
    • Materials Steel
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square Washer, Size: 3/4 in, Steel, Packaging: 50 Per Pack