Thomas and Betts AB241 3/8 SS Square Washer | Graybar Store
Thomas and Betts - Square Washer - AB241 3/8 SS
+ / - Hover over image to Zoom
Other Views

    Square Washer

    Manufacturer: Thomas and Betts
    Manufacturer #: AB241 3/8 SS
    SKU: 96077590
    $8.52
    Checking Pricing
         
    Height (Inches):1-1/2
    Color / Finish:SilverGalv
    Weight:17 per 100 Pieces lb
    Dimensions:1-1/2 W x 3/16 D x 1-1/2 H in
    Depth:3/16 in
    Brand or Series:AB241; Kindorf
    Use With:Metal Framing Applications
    Width (Inches):1-1/2
    Bolt Hole Size:3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB241 3/8 SS
    • Dimensions 1-1/2 W x 3/16 D x 1-1/2 H in
    • Type Fitting Washer
    • Bolt Hole Size 3/8 in
    • Brand or Series AB241; Kindorf
    • Color / Finish SilverGalv
    • Depth 3/16 in
    Product Overview:
    Kindorf® AB241 Square Washer, SilverGalv, Weight: 17 per 100 Pieces lb, Dimensions: 1-1/2 W x 3/16 D x 1-1/2 H in, Stainless Steel